FNW®

Figure 7833 5/8 in. Carbon Steel and Concrete Insert Nut

Part #FNW7833P0062  |  Manufacturer Part #CIN 0062PL

Inside Diameter:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-1011 00 SS Grade 33, ASTM A-1011 00CS Type B

Collection: Figure 7833

Height: 1/4 in

Inside Diameter: 5/8 in

Length: 1-1/4 in

Material: Carbon Steel, Concrete

Size: 5/8 in - 11

Thickness: 0.25 in

Thread Size: 11 mm

Type: FNW7833P0062

Weight: 0.18

Width: 1-1/4 in