Figure 7833 5/8 in. Steel and Concrete Insert Nut

Part #FNW7833Z0062  |  Item #7949057  |  Manufacturer Part #CIN 0062EG

$ 3.88 EACH

Inside Diameter:

5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7833

Height: 1/4 in

Inside Diameter: 5/8 in

Length: 1-1/4 in

Material: [Steel, Concrete]

Size: 5/8 in - 11

Thickness: 0.25 in

Thread Size: 11 mm

Type: FNW7833Z0062

Weight: 0.18

Width: 1-1/4 in