Figure 7833 1/4 in. Carbon Steel and Concrete Insert Nut

Part #FNW7833P0025  |  Manufacturer Part #CIN 0025PL

Starting at
$ 2.13 EACH

Inside Diameter:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-1011 00 SS Grade 33, ASTM A-1011 00CS Type B]

Collection: Figure 7833

Height: 1/4 in

Inside Diameter: 1/4 in

Length: 1-1/4 in

MA Approved: No

Material: [Carbon Steel, Concrete]

Size: 1/4 in - 20

Thickness: 0.25 in

Thread Size: 20 mm

WaterSense Labeled: No

Weight: 0.11

Width: 1-1/4 in