7-1/4 in. 4 Hole 316 Stainless Steel Splice Plate
Figure 7837 7-1/4 in. 4 Hole 316 Stainless Steel Splice Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7837
- Length:
- 7-1/4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb