3-1/2 in. 3 Hole 304 Stainless Steel Splice Plate
Figure 7838 3-1/2 in. 3 Hole 304 Stainless Steel Splice Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7838
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb