3-1/2 in. 3 Hole Hot Dipped Galvanized Corner Plate
Figure 7838 3-1/2 in. 3 Hole Hot Dipped Galvanized Corner Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7838
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Product Type:
- Corner
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb