5-3/8 in. 4 Hole Yellow Zinc Dichromate Tee Plate
Figure 7839 5-3/8 in. 4 Hole Yellow Zinc Dichromate Tee Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7839
- Height:
- 3-1/2 in
- Length:
- 5-3/8 in
- MA Approved -:
- No
- Product Type:
- Tee
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb