FNW®

Figure 7842 1-5/8 x 2-1/4 in. 2 Hole 316 Stainless Steel Cross Corner Angle Fitting

Part #FNW7842S62  |  Manufacturer Part #L20 0000S6

Length:

1-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-240

Collection: Figure 7842

Height: 2-1/4 in

Length: 1-5/8 in

Material: Stainless Steel

Material Type: 316

Type: Fitting

UL Listed: No

Weight: 0.34