3-1/2 x 2-1/4 in. 3 Hole 304 Stainless Steel 3 Way Corner Angle Fitting
Figure 7843 3-1/2 x 2-1/4 in. 3 Hole 304 Stainless Steel 3 Way Corner Angle Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7843
- Height:
- 2-1/4 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Type:
- Fitting
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.52 lb