3-1/2 x 2-1/4 in. 3 Hole Epoxy 3 Way Corner Angle Fitting
Figure 7843 3-1/2 x 2-1/4 in. 3 Hole Epoxy 3 Way Corner Angle Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Epoxy
- Collection:
- Figure 7843
- Height:
- 2-1/4 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Type:
- Fitting
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.52 lb