3-1/2 x 4-1/8 in. 4 Hole Aluminum 3 Way Corner Angle Fitting

You last purchased this on
 
FNW®

Figure 7843 3-1/2 x 4-1/8 in. 4 Hole Aluminum 3 Way Corner Angle Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7843 3-1/2 x 4-1/8 in. 4 Hole Aluminum 3 Way Corner Angle Fitting

  • Fast #
  • Part #FNW7843A4
  • Item #7948899
  • Manufacturer Part #L31 0000AL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-209
Collection:
Figure 7843
Height:
4-1/8 in
Length:
3-1/2 in
MA Approved -:
No
Material:
Aluminum
Type:
Fitting
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.71 lb