FNW®

Figure 7843 3-1/2 x 4-1/8 in. 4 Hole Yellow Zinc Dichromate 3 Way Corner Angle Fitting

Part #FNW7843Y4  |  Manufacturer Part #L31 0000YC

Length:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Yellow Zinc Dichromate

Collection: Figure 7843

Height: 4-1/8 in

Length: 3-1/2 in

Type: Fitting

UL Listed: No

Weight: 0.71