FNW®

Figure 7845 2-1/8 x 3-1/2 in. 2 Hole Hot Dipped Galvanized Open 45 Degree Corner Angle Fitting

Part #FNW7845HD2  |  Manufacturer Part #L60 0000HD

Length:

2-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-153]

Coating: Hot Dipped Galvanized

Collection: Figure 7845

Elbow Degree: 45

Height: 3-1/2 in

Length: 2-1/8 in

Type: Fitting

UL Listed: No

Weight: 0.58