Figure 7846 2-1/2 x 3-1/2 in. 2 Hole Hot Dipped Galvanized Closed 45 Degree Corner Angle Fitting

Part #FNW7846HD2  |  Item #7948780  |  Manufacturer Part #L61 0000HD

$ 9.40 EACH

Length:

2-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-153]

Coating: Hot Dipped Galvanized

Collection: Figure 7846

Elbow Degree: 45

Height: 3-1/2 in

Length: 2-1/2 in

MA Approved: No

Type: Fitting

UL Listed: No

WaterSense Labeled: No

Weight: 0.56