1-5/8 in. Electro-galvanized Steel Hinged Fluorescent Fixture Hanger
Figure 7849 1-5/8 in. Electro-galvanized Steel Hinged Fluorescent Fixture Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7849
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/8 in
- Height:
- 3-1/8 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Hanger
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.26 lb
- Width:
- 1-1/2 in
- Work Load Limit:
- 120 lb