1/2 in. Electro-galvanized Steel End Cap Knock Out with Hardware

You last purchased this on
 
FNW®

Figure 7849 1/2 in. Electro-galvanized Steel End Cap Knock Out with Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7849 1/2 in. Electro-galvanized Steel End Cap Knock Out with Hardware

  • Fast #
  • Part #FNW784920Z0050
  • Item #7948701
  • Manufacturer Part #EF200050EG
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7849
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-5/8 in
MA Approved -:
No
Material:
Steel
NSF Certified:
No
WaterSense Labeled:
No
Weight:
0.26 lb
Width:
1-5/8 in