FNW®

Figure 7849 1/2 in. NPT Steel Wiring Stud

Part #FNW784921Z  |  Manufacturer Part #EF210000EG

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7849

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Steel

Thread Length: 1.125

Type: FNW784921Z

Weight: 0.07

Width: 1-1/8 in