1/4 x 1.125 in. Electro-galvanized Steel Fixture Stud Nut

You last purchased this on
 
FNW®

Figure 7849 1/4 x 1.125 in. Electro-galvanized Steel Fixture Stud Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7849 1/4 x 1.125 in. Electro-galvanized Steel Fixture Stud Nut

  • Fast #
  • Part #FNW784919Z
  • Item #7948993
  • Manufacturer Part #EF190000EG
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7849
Diameter - Inside 1:
1/4 in
MA Approved -:
No
Material:
Steel
Size:
1/4 in - 20
Thickness:
1.125 in
Thread Size:
20 mm
WaterSense Labeled:
No
Weight:
0.03 lb
Width:
1-3/8 in