3/4 in. Electro-galvanized Steel End Cap Knock Out with Hardware
Figure 7849 3/4 in. Electro-galvanized Steel End Cap Knock Out with Hardware
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7849
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb
- Width:
- 1-5/8 in