4-7/16 in. Electro-galvanized Steel Inside Strut Joiner
Figure 7849 4-7/16 in. Electro-galvanized Steel Inside Strut Joiner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7849
- Length:
- 4-7/16 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb