5-1/8 in. Electro-galvanized Steel Conduit Connection Plate

You last purchased this on
 
FNW®

Figure 7849 5-1/8 in. Electro-galvanized Steel Conduit Connection Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7849 5-1/8 in. Electro-galvanized Steel Conduit Connection Plate

  • Fast #
  • Part #FNW784922Z0075
  • Item #7948834
  • Manufacturer Part #EF220075EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7849
Length:
5-1/8 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
1-5/8 in