7-1/4 in. 4 Hole Electro-galvanized Steel Channel Splice Assembly with Stud Plate and Hardware

You last purchased this on
 
FNW®

Figure 7849 7-1/4 in. 4 Hole Electro-galvanized Steel Channel Splice Assembly with Stud Plate and Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7849 7-1/4 in. 4 Hole Electro-galvanized Steel Channel Splice Assembly with Stud Plate and Hardware

  • Fast #
  • Part #FNW784931Z
  • Item #7948764
  • Manufacturer Part #EF310000EG
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7849
Height:
1-5/8 in
Length:
7-1/4 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Weight:
1.05 lb
Width:
1-7/8 in