1-5/8 in. 2 Hole Hot Dipped Galvanized Single Channel Post Base
Figure 7851 1-5/8 in. 2 Hole Hot Dipped Galvanized Single Channel Post Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7851
- Height:
- 1-5/8 in
- Length:
- 6 in
- MA Approved -:
- No
- Product Type:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.96 lb
- Width:
- 6 in