Figure 7853 1-5/8 in. 1 Hole Electro-galvanized Steel Double Channel Post Base

Part #FNW785316Z  |  Item #7949160  |  Manufacturer Part #P16 0000EG

$ 31.70 EACH

Height:

1-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7853

Height: 1-5/8 in

MA Approved: No

Material: Steel

Product Type: Channel

UL Listed: No

WaterSense Labeled: No

Weight: 1.16

Width: 3 in