3-1/2 x 6 x 6 in. Yellow Zinc Chromate Carbon Steel Single Channel 4-Hole Base

You last purchased this on
 
FNW®

Figure 7853 3-1/2 x 6 x 6 in. Yellow Zinc Chromate Carbon Steel Single Channel 4-Hole Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7853 3-1/2 x 6 x 6 in. Yellow Zinc Chromate Carbon Steel Single Channel 4-Hole Base

  • Fast #
  • Part #FNW785319Y
  • Item #9781426
  • Manufacturer Part #FNW785319Y
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits channel type B11
  • Four hole splice clevis
  • Eaton B-Line series clevis fitting
  • Electro-plated
  • 7/32 in. gauge
  • Steel
  • 3.5 in.Hx7.24 in.Lx1.68 in.W
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC3 Type II
Coating:
Yellow Zinc Chromate
Collection:
Figure 7853
Height:
3-1/2 in
Length:
6 in
Material:
Carbon Steel
Product Type:
Single Channel 4-Hole Base
UL Listed:
No
Weight:
3.87 lb
Width:
6 in