Figure 7853 3-1/2 in. 2 Hole Electro-galvanized Steel Square Double Channel Boxed Post Base

Part #FNW785317Z  |  Item #7949140  |  Manufacturer Part #P17 0000EG

$ 63.06 EACH

Height:

3-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7853

Height: 3-1/2 in

Length: 8 in

MA Approved: No

Material: Steel

Product Type: Base

UL Listed: No

WaterSense Labeled: No

Weight: 3.11

Width: 4 in