3-1/2 in. 4 Hole 304 Stainless Steel Square Single Channel Post Base

You last purchased this on
 
FNW®

Figure 7853 3-1/2 in. 4 Hole 304 Stainless Steel Square Single Channel Post Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7853 3-1/2 in. 4 Hole 304 Stainless Steel Square Single Channel Post Base

  • Fast #
  • Part #FNW785315S4
  • Item #7949127
  • Manufacturer Part #P14 0000S4
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240
Collection:
Figure 7853
Height:
3-1/2 in
Length:
6 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Product Type:
Square
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.53 lb
Width:
6 in