Figure 7853 3-1/2 in. 4 Hole 316 Stainless Steel Square Single Channel Post Base

Part #FNW7853S6  |  Item #7948824  |  Manufacturer Part #P14 0000S6

$ 130.55 EACH

Height:

3-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-240

Collection: Figure 7853

Height: 3-1/2 in

Length: 6 in

MA Approved: No

Material: Stainless Steel

Material Type: 316

Product Type: Square

UL Listed: No

WaterSense Labeled: No

Weight: 3.53

Width: 6 in