3-1/2 in. 4 Hole 316 Stainless Steel Standard Double Channel Post Base

You last purchased this on
 
FNW®

Figure 7853 3-1/2 in. 4 Hole 316 Stainless Steel Standard Double Channel Post Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7853 3-1/2 in. 4 Hole 316 Stainless Steel Standard Double Channel Post Base

  • Fast #
  • Part #FNW785319S6
  • Item #7948670
  • Manufacturer Part #P19 0000S6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240
Collection:
Figure 7853
Height:
3-1/2 in
Length:
6 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
316
Product Type:
Standard
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.87 lb
Width:
6 in