3-1/2 in. 4 Hole Epoxy Standard Double Channel Post Base
Figure 7853 3-1/2 in. 4 Hole Epoxy Standard Double Channel Post Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Epoxy
- Collection:
- Figure 7853
- Height:
- 3-1/2 in
- Length:
- 6 in
- MA Approved -:
- No
- Product Type:
- Standard
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.87 lb
- Width:
- 6 in