Figure 7853 3-1/2 in. 4 Hole Hot Dipped Galvanized Standard Double Channel Post Base

Part #FNW7853119HD  |  Item #7948868  |  Manufacturer Part #P19 0000HD

$ 51.67 EACH

Height:

3-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-153]

Coating: Hot Dipped Galvanized

Collection: Figure 7853

Height: 3-1/2 in

Length: 6 in

MA Approved: No

Product Type: Standard

UL Listed: No

WaterSense Labeled: No

Weight: 3.87

Width: 6 in