Figure 7854 1-5/8 in. 2 Hole 304 Stainless Steel Standard Single Channel Post Base

Part #FNW785421S4  |  Item #7949008  |  Manufacturer Part #P21 0000S4

Call for Pricing EACH

Height:

1-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-240

Collection: Figure 7854

Height: 1-5/8 in

Length: 8 in

Material: Stainless Steel

Material Type: 304

Type: Single

UL Listed: No

Weight: 2.3

Width: 3 in