3-1/2 in. 4 Hole 304 Stainless Steel Square Double Channel Post Base
Figure 7854 3-1/2 in. 4 Hole 304 Stainless Steel Square Double Channel Post Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7854
- Height:
- 3-1/2 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Square
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.88 lb
- Width:
- 6 in