3-1/2 in. 4 Hole Yellow Zinc Dichromate Square Double Channel Post Base
Figure 7854 3-1/2 in. 4 Hole Yellow Zinc Dichromate Square Double Channel Post Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7854
- Height:
- 3-1/2 in
- Length:
- 6 in
- MA Approved -:
- No
- Product Type:
- Square
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.88 lb
- Width:
- 6 in