16 -24 in. Steel Heavy Duty Pipe Roller
Figure 7865 16 -24 in. Steel Heavy Duty Pipe Roller
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7865
- Fits Pipe Size:
- 16 in -24 in
- Gauge (metal):
- 12 ga
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Weight:
- 14.72 lb
- Work Load Limit:
- 2000 lb