1-1/4 in. Hot Dipped Galvanized Right Angle Clamp
Figure 7868 1-1/4 in. Hot Dipped Galvanized Right Angle Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7868
- Fits Pipe Size:
- 1-1/4 in
- MA Approved -:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.49 lb