Figure 7868 2-1/2 in. Hot Dipped Galvanized Right Angle Clamp

Part #FNW7868Z0250  |  Item #7948893  |  Manufacturer Part #RA 0250HD

$ 24.19 EACH
(Pricing is for 2-1/2 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-153]

Coating: Hot Dipped Galvanized

Collection: Figure 7868

Fits Pipe Size: 2-1/2 in

MA Approved: No

WaterSense Labeled: No

Weight: 1.09