Figure 7868 3-1/2 in. Hot Dipped Galvanized Right Angle Clamp

Part #FNW7868Z0350  |  Item #7948934  |  Manufacturer Part #RA 0350HD

$ 35.94 EACH
(Pricing is for 3-1/2 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-153]

Coating: Hot Dipped Galvanized

Collection: Figure 7868

Fits Pipe Size: 3-1/2 in

MA Approved: No

WaterSense Labeled: No

Weight: 1.48