1-5/8 in. 3 Hole Electro-galvanized Steel Z-Fitting Corner Brace
Figure 7895 1-5/8 in. 3 Hole Electro-galvanized Steel Z-Fitting Corner Brace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7895
- FM Approved:
- No
- Height:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.67 lb