Figure 7895 3-7/8 x 1-5/8 in. 10 Hole Electro-galvanized Swivel Corner Connector Opposed Wing Fitting

Part #FNW7895W32Z  |  Item #7948995  |  Manufacturer Part #W32 0000EG

$ 28.46 EACH

Length:

3-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7895

Height: 1-5/8 in

Length: 3-7/8 in

Material: Steel

Type: Swivel Connector

UL Listed: No

Weight: 1.95

Width: 9-3/16 in