FNW®
Figure 7897 4-1/8 x 1.5 in. OD Tube Elastomer Strut Pipe Clamp
Part #FNW7897J0412 | Item #7864156 | Manufacturer Part #7897J0412
$
70.50
EACH
(Pricing is for 4-1/8 in)
Fits Pipe Size
Product Details
Specifications
Collection: Figure 7897
Fits Pipe Size: 4-1/8 in
MA Approved: No
Material: Plastic
Material Type: Elastomer
Thickness: 1.5 in
UL Listed: No
WaterSense Labeled: No