FNW Figure B7 3 x 1/2 in. Stud Bolt with Heavy Hex Nut
FNWB7D050L0300
Length
3 inSHIPPING INFORMATION
Available for immediate shipment
DESCRIPTION
- 1 1/8" diameter and larger - unified inch 8 thread series (UN8), class 2A
- Heat treated
- Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts
- Nuts: Grade 2H, Heavy Hex, Single-Chamfered with Bottom Washer Face, Manufactured from Carbon Steel, Rockwell Hardness: C24 to C38
- Plain Finish Coated with Light Protective Oil
- Right hand threads
- Sold in Individual Sets or Box Quantities
- Studs: Grade B7, Full Threaded Rod Stud Bolts, Chamfered Flat Faced Ends, Manufactured from Chromium-Molybdenum Ferritic Alloy Steel, Tensile Strength: 125 KSI Min, Hardness 35 HRC Max
- Threads: 1" diameter and smaller - unified inch coarse series (UNC), class 2A
SPECIFICATIONS
- ASME Specifications
- ASME B1.1, B18.2.2
- ASTM Specifications
- ASTM A-193, ASTM A-194
- Collection
- Figure B7
- Color Finish
- Plain
- Diameter
- 1/2 in
- Grade
- F7
- Length
- 3 in
- Material
- Carbon Steel
- Product Type
- Stud Bolt
- Screw Head
- Hex Head
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday