FNW Figure B7 5/8 x 3-3/4 in. B7 Stud With 2H Hex Nuts

FNWB7D062L0375

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sold in Individual Sets or Box Quantities
  • Studs: Grade B7, Full Threaded Rod Stud Bolts, Chamfered Flat Faced Ends, Manufactured from Chromium-Molybdenum Ferritic Alloy Steel, Tensile Strength: 125 KSI Min, Hardness 35 HRC Max
  • Nuts: Grade 2H, Heavy Hex, Single-Chamfered with Bottom Washer Face, Manufactured from Carbon Steel, Rockwell Hardness: C24 to C38
  • Threads: 1" diameter and smaller - unified inch coarse series (UNC), class 2A
  • 1 1/8" diameter and larger - unified inch 8 thread series (UN8), class 2A
  • Plain Finish Coated with Light Protective Oil
  • Right hand threads
  • Heat treated
  • Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts

SPECIFICATIONS

Collection
Figure B7
Diameter
5/8 in
Product Type
Stud Bolt
Type
FNWB7D062L0375

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday