FNW®

Figure CBI 5/8 in. Bolt Insulation

Part #FNWCBIE  |  Manufacturer Part #CBIE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Sold Individually
  • Manufactured in Nylon Material
  • White in color
  • For Electrical Isolation Between Flanges and Flange Bolts
  • Sizes 1/2", 5/8" and 3/4"
  • Material: Mineral Reinforced Nylon 66 Resin, Minlon® 10B40 NC010
  • Tensile: 13, 053 PSI (ASTM D638)
  • Elongation: 2.5% (ASTM D638)
  • Heat deflection temperature

Specifications

Collection: Figure CBI

Color Finish: White

Diameter: 1-8/25 in

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Inside Diameter: 18/25 in

Material: Plastic

Material Type: Nylon

Product Type: Bolt Insulator