Pneumatic Aluminum Actuator
Figure RP Pneumatic Aluminum Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Actuator Type:
- Pneumatic
- Application:
- Actuation
- Collection:
- Figure RP
- Material:
- Aluminum
- Maximum Temperature:
- 185
- Pressure - Maximum:
- 150 psi
- Torque (In-Lbs):
- 263 in-lbs