FNW Figure RP Pneumatic Nickel Actuator

FNWRP85NDA

Actuator Type

Pneumatic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Available with output torques ranging from 44 to 36,269 in-lbs depending on air supply pressure and/or spring sets
  • Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
  • Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
  • Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
  • End caps are die Cast Aluminum with Polyester powder coating
  • High visibility position indicator with snap on marks is easily converted to indicate 3 way positions or can be removed for other accessories
  • Nickel plated bodies also come with nickel plated end cap
  • Piston guide, constructed from POM materials, are designed with a large contact area and long life
  • Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
  • The material offers low friction for self lubrication

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Figure RP
Material
Nickel
Maximum Pressure
150 psi
Maximum Temperature
185
Torque In-Lbs
1237 in-lbs

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday