Figure RP Spring Return Air Actuator in Nickel

Part #FNWRP200NSR  |  Item #4305287

$ 5,310.08 EACH
(Pricing is for Nickel)

Color/Finish:
Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available with output torques ranging from 44 to 36,269 in-lbs depending on air supply pressure and/or spring sets
  • High visibility position indicator with snap on marks is easily converted to indicate 3 way positions or can be removed for other accessories
  • Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
  • End caps are die Cast Aluminum with Polyester powder coating
  • Nickel plated bodies also come with nickel plated end cap
  • Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
  • Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
  • Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
  • Piston guide, constructed from POM materials, are designed with a large contact area and long life
  • The material offers low friction for self lubrication

Documents

Specifications

Actuator Type: Pneumatic

Application: Actuation

Collection: Figure RP

Color Finish: Nickel

Color Finish Category: Nickel Tones

Material: [Nickel, Aluminum]

Maximum Pressure: 100 psi

Torque In-Lbs : 10066 in-lbs