3 in Brass Full Port NPT 600# Ball Valve

You last purchased this on
 
FNW®

Figure X415 3 in Brass Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure X415 3 in Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #FNWX415M
  • Item #4481014
  • Manufacturer Part #FNWX415M
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • End Connections: Threaded
  • Valve Length: 5.94 in.
  • 3 in. brass ball valve
  • ANSI B1.20.1
  • Recommended Application: Gas
  • NSF 372, NSF 61G
  • Valve Pressure Class: 600#
  • Maximum Temperature: 149 degrees (F)
  • Full port valve opening
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15, ANSI 61, ANSI 372
ASME:
ASME B16.33, ASME B16.44
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
Figure X415
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed -:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-47/50 in
MA Approved -:
Yes
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-40 to 149 Deg F
UL Listed:
UL 125
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
9.82 lb