FNW Flange Single Sphere Flexible Connector 6 in. Length

FNW4S

Fitting Sizes

Starting at $92.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible connectors are used to absorb thermal and seismic movement, absorb hydraulic shock, provide vibration and noise dampening, ease installation and correct minor misalignment of piping and components
  • Similar to the metal flexible connectors in application advantages, single sphere flexible connectors are suitable for pressure and vacuum services
  • The elastomer allows greater movements in the axial, elongation, lateral, and angular directions and provides a wide service range due to its chemical resistance characteristics
  • The spherical shape is stronger than cylindrical elastomer connectors and disperses pressure evenly over a larger surface area
  • The streamline shape also reduces turbulence and sediment build-up and lessens deformation while under pressure
  • They come in a variety of sizes, materials, and connection ends for numerous applications

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in x 5 in
Length
6 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday