0 items

FNW Flanged Carbon Steel Standard Port Ball Valve

FNW501A

Valve Size

Starting at $929.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • API 6D Approved
  • Adjustable packing
  • Anti-Static Design
  • Blow-out Proof Stem Design
  • Carbon steel body
  • RTFE Seats Standard
  • Removable stop plate and locking device
  • Stainless steel trim standard
  • Standard Port

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-216, ASTM A-240, ASTM A-276, ASTM A-351
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
7-12/25 in
Material
Carbon Steel
Maximum Pressure
150 WSP
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
TFM
Valve Size
2-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday